noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 76MM X15 FLUTES 6842 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 76MM X15 FLUTES

SKU:

LSR5036842W

MPN:

6842

£9.79

Ex VAT

£11.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter for the removal of filters on Ford and Mazda vehicles.


    Features and Benefits
    • A cup style oil filter for the removal of filters without causing damage to the filter housing


    Typical Applications
    • Ford Kuga 1.1, 1.3, 1.5, 1.6; Mazda CX3 - CX5


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341068424

    ECLASS Code

    21040190

    Finish/Coating

    Chrome-Plated

    MFR Part No.

    6842

    Number of Pieces

    1

    Overall Length

    50mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127