noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 76MM X8 FLUTES 3802 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 76MM X8 FLUTES

SKU:

LSR5033802W

MPN:

3802

£7.79

Ex VAT

£9.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This cup style oil filter wrench (76mm x 8 flutes x 3/8"D) is great for removing filters on vehicles and motorcycles.


    Features and Benefits
    • The cup style oil filter allows for an easy removal of filters, without causing any damage to the filter housing
    • Suitable with vehicles such as Fiat and Lancia
    • This cup style oil filter can also be used with motorcycles such as: Moto Guzzi and Ducati


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341038021

    ECLASS Code

    21040190

    MFR Part No.

    3802

    Number of Pieces

    1

    Overall Length

    37mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127