noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 80MM X14 FLUTES 5199 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 80MM X14 FLUTES

SKU:

LSR5035199W

MPN:

5199

£8.49

Ex VAT

£10.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter wrench for the removal of filters from Ford, Peugeot, Renault and Seat vehicles


    Features and Benefits
    • A cup style oil filter wrench designed removes filters without causing damage to the filter housing.


    Typical Applications
    • Ford, Peugeot, Renault and Seat.


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341051990

    ECLASS Code

    21040190

    MFR Part No.

    5199

    Number of Pieces

    1

    Overall Length

    35mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127