noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 84MM X14 FLUTES 4788 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 84MM X14 FLUTES

SKU:

LSR5034788W

MPN:

4788

£7.99

Ex VAT

£9.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter that is designed to be used for Mercedes-Benz.


    Features and Benefits
    • This oil filter wrench is designed to remove filters without causing any damage to the filter housing


    Typical Applications
    • Mercedes-Benz V6 and V8 CDi engines with engine code 642-920
    • Chrysler 300c 3L diesel (from 2006)


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    - -mm

    EAN

    5018341047887

    ECLASS Code

    21040190

    MFR Part No.

    4788

    Number of Pieces

    1

    Overall Length

    41mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127