noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 86MM X18 RIBS 4236 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 86MM X18 RIBS

SKU:

LSR5034236W

MPN:

4236

£6.79

Ex VAT

£8.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter wrench that is suitable for a wide variety of vehicles.


    Features and Benefits
    • This cup style oil filter is designed for the removal of filters without causing damage to the filter housing
    • The cup style oil filters are suitable for a wide variety of vehicles including: Alfa Romeo (petrol and diesel), Fiat, Seat, Renault, Mercedes-Benz, Volkswagen, Ferrari 348, 355, 360, where Ferrari Filter Purflux 197654 is used


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341042363

    ECLASS Code

    21040190

    MFR Part No.

    4236

    Number of Pieces

    1

    Overall Length

    45mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127