noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 87MM X16 FLUTES 3950 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 87MM X16 FLUTES

SKU:

LSR5033950W

MPN:

3950

£18.49

Ex VAT

£22.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style wrench that is ideal for BMW and Volvo


    Features and Benefits
    • This cup style wrench is ideal for BMW 316 and 318 with N40, N45 and N46 engines; also, Volvo S40 and S70
    • The lightweight aluminum is beneficial as it reduces any damage to the filter housing


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341039509

    ECLASS Code

    21040190

    MFR Part No.

    3950

    Number of Pieces

    1

    Overall Length

    96mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127