noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 90MM X15 FLUTES 6321 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 90MM X15 FLUTES

SKU:

LSR5036321W

MPN:

6321

£10.49

Ex VAT

£12.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter wrench that is designed to remove filters for JLR 5.0L petrol engines


    Features and Benefits
    • Designed for the removal of filters without causing damage to the filter housing


    Typical Applications
    • JLR 5.0L petrol engines (from 2010) engine code 508PN
    • Jaguar: XK, XF, XJ, XKR, XFR, XJR and F Type
    • Land Rover: Discovery 4, Range Rover and Ranger Rover Sport


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341063214

    ECLASS Code

    21040190

    MFR Part No.

    6321

    Number of Pieces

    1

    Overall Length

    61mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127