Laser Tools

OIL FILTER WRENCH 3/8"D - 93MM X15 FLUTES

SKU:

LSR5036609W

MPN:

6609

£8.29

Ex VAT

£9.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter wrench that is suitable for the removal of filters for a wide range of vehicles.


    Features and Benefits
    • This oil filter wrench covering a wide variety of vehicles
    • The oil filter wrench purpose is used for the removal of filters, without causing damage to the filter housing


    Typical Applications
    • Audi, General Motors, Nissan, Porsche, Renault, Volkswagen, Volvo


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341066093

    ECLASS Code

    21040190

    MFR Part No.

    6609

    Number of Pieces

    1

    Overall Length

    79mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127