Laser Tools

OIL FILTER WRENCH 3/8"D - 93MM X45 RIBS

SKU:

LSR5037047W

MPN:

7047

£15.99

Ex VAT

£19.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter wrench is suitable for the removal of filters on Audi and Volkswagen vehicles.


    Features and Benefits
    • Designed to easily remove oil filters
    • Made from lightweight aluminum, reduce the chance of damage to the filter housing


    Typical applications
    • Audi A4 TDi, A4 2.4-2.8, A6 2.5D, A6 TDi, A6 2.4-2.8, A8 2.8; Volkswagen 2.4 TDi, 2.5 TDi, 2.8 TDi. Skoda, Seat TDi & Renault Maxity.


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341070472

    ECLASS Code

    21040190

    MFR Part No.

    LSR5037047W

    Number of Pieces

    1

    Overall Length

    61mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127