Laser Tools

OIL FILTER WRENCH 3/8"D - 97MM X9 RIBS

SKU:

LSR5034435W

MPN:

4435

£31.49

Ex VAT

£37.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter that is designed for the removal of filters on diesel engines found on Touareg & Phaeton.


    Features and Benefits
    • A cup style oil filter wrench designed to easily remove filters on VAG 10 cylinder diesel engines, without causing any damage to the filter housing
    • Strong style oil filter made from aluminum


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341044350

    ECLASS Code

    21040190

    MFR Part No.

    4435

    Number of Pieces

    1

    Overall Length

    110mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127