noscriptLaser Tools OIL FILTER WRENCH 60MM - 105MM 5088 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 60MM - 105MM

SKU:

LSR5035088W

MPN:

5088

£51.99

Ex VAT

£62.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This adjustable and easy to use chain oil filter wrench has a wide adjustment range of 60 - 105mm.


    Features and Benefits
    • This long handled and easily adjustable chain oil filter wrench is ideal for accessing confined spaces
    • The chain oil filter wrench is designed with a double-link chain allowing for an increased grip even on oily surfaces
    • 350mm chain allows for an effective way to remove stubborn filters when access is restricted
    • No need for separate ratchet or power bar, to save time for the removal of filters


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    60 - 105mm

    Chain Length

    350mm

    EAN

    5018341050887

    ECLASS Code

    21040190

    MFR Part No.

    5088

    Number of Pieces

    1

    Overall Length

    50mm

    UNSPSC Code

    27112127