noscriptLaser Tools OIL FILTER WRENCH 63 - 101MM 4892 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 63 - 101MM

SKU:

LSR5034892W

MPN:

4892

£20.99

Ex VAT

£25.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This arm filter wrench helps remove all types of oil filters from a wide range of 63.5- 101mm diameter.


    Features and Benefits
    • This easily adjustable three arm filter wrench is designed with a curved hardened black steel jaws for an increase grip and to prevent slipping on oily surfaces
    • The arm filter wrench includes 1/2" to 3/8" adapter and an adjustable 21mm hex head option for use with a wide range of accessories such as: power bars, ratchets and spanners, making it easier to remove filters


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    63 - 101mm

    ECLASS Code

    21040190

    MFR Part No.

    4892

    Number of Pieces

    1

    Overall Length

    63mm

    Type

    3 Jaw Wrench

    UNSPSC Code

    27112127