noscriptLaser Tools OIL FILTER WRENCH 65 - 120MM 2075 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 65 - 120MM

SKU:

LSR5032075W

MPN:

2075

£24.49

Ex VAT

£29.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This self-adjusting oil filter arm is ideal for the removal of old filters found in classic vehicles and can remove all types of oil filters up to 65-120mm.


    Features and Benefits
    • For a strong and reliable grip this oil filter wrench includes ridged carbon tool steel arms for an increased grip
    • Suitable for the removal of oil style filters
    • Includes a three-arm filter wrench that fits a wide range of filters between 65 - 120mm
    • Can be used with a ratchet, power or extension bar
    • Includes a 1/2"" to 3/8"" adapter


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    65 - 120mm

    EAN

    5018341020750

    ECLASS Code

    21040190

    MFR Part No.

    2075

    Number of Pieces

    1

    UNSPSC Code

    27112127