noscriptLaser Tools OIL FILTER WRENCH 65MM/67MM X 14 FLUTES 3/8"D 4990 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 65MM/67MM X 14 FLUTES 3/8"D

SKU:

LSR5034990W

MPN:

4990

£5.99

Ex VAT

£7.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter wrench in two stepped sizes for the use of multiple applications.


    Features and Benefits
    • This cup-style oil filter wrench is designed to not cause any damage to the filter housing


    Typical Applications
    • Daihatsu, Suzuki and Toyota.


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341049904

    ECLASS Code

    21040190

    MFR Part No.

    4990

    Number of Pieces

    1

    Overall Length

    43mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127