noscriptLaser Tools OIL FILTER WRENCH 65MM X 14 FLUTES 3/8"D 4232 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 65MM X 14 FLUTES 3/8"D

SKU:

LSR5034232W

MPN:

4232

£5.99

Ex VAT

£7.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter wrench that would be suitable for a wide range of modern Japanese engines


    Features and Benefits
    • Suitable for a wide range of motorcycles including Honda oil filters 15410-MM5-003, 15410-MM9-003, 15410-MM9-013, 15410-MM9-305, 15410-MM9-405, 15410-MM0-P00, 15410-MM0-P01, 15410-MM0-P03; (MT7-003) & 15412 (MT7-003); Kawasaki 16097 - 1059, 1061, 1063, 1064, 1066, 1067; Yamaha 3FV - 13440-00, 3GH 13440-00 3GH 13440-10, Polaris 308 - 4963; Most Triumph models
    • This cup style oil filter allows for an easy removal of filters without causing damaging to the filter or filter housing


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341042325

    ECLASS Code

    21040190

    MFR Part No.

    4232

    Number of Pieces

    1

    Overall Length

    37mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127