Laser Tools

OIL FILTER WRENCH 74MM X 14 FLUTES 1/2"D

SKU:

LSR5033801W

MPN:

3801

£13.49

Ex VAT

£16.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter wrench that is suitable with purflux and grove filters that are fitted in a variety of vehicles.


    Features and Benefits
    • This cup style oil filter wrench is used for the removal of filters, without causing damage to the filter housing
    • The oil filter wrench is suited for a wide range of car brands including Audi, Volkswagen, BMW, Citroën, Peugeot, Ford, Fiat, Lancia, Mazda, Mercedes-Benz, Nissan, Vauxhall, Opel, Porsche, Renault, Suzuki, Toyota


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341038014

    ECLASS Code

    21040190

    MFR Part No.

    3801

    Number of Pieces

    1

    Overall Length

    41mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127