noscriptLaser Tools OIL FILTER WRENCH 75 - 95MM 5959 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 75 - 95MM

SKU:

LSR5035959W

MPN:

5959

Cromwell Logo

£6.49

Ex VAT

£7.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This easily adjustable oil filter wrench fit filters in between 75- 95mm diameter.


    Features and Benefits
    • This oil filter wrench has a spring-loaded jaw, making it easier and quicker to adjust
    • An easy to use and cost- effective way to remove oil filters
    • Designed with steel jaws, for an increased grip


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    75 - 95mm

    EAN

    5018341059590

    ECLASS Code

    21040190

    MFR Part No.

    5959

    Number of Pieces

    1

    Overall Length

    15mm

    UNSPSC Code

    27112127