Laser Tools

OIL FILTER WRENCH - 76MM X 12 RIBS

SKU:

LSR5034579W

MPN:

4579

£24.49

Ex VAT

£29.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Motorcraft filters are used for a wide range of engines.


    Features and Benefits
    • These motorcraft filters feature a soft hand grip making it more comfortable to use
    • This motorcraft filters can be used with a variety of vehicles including Fiesta, Escort, Orion, Mondeo, P100. The tool also fits Renault Megane, Kangoo with K engines and R21, Espace I, II, III, 11, Laguna, R19 with F engines. Clio, Kangoo with E engines, R5, Twingo, Rapid with C engines plus some Peugeot models


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341045791

    ECLASS Code

    21040190

    MFR Part No.

    4579

    Number of Pieces

    1

    Overall Length

    56mm

    UNSPSC Code

    27112127