£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
This oil filter wrench is suitable for removing oil style filter wrenches that range between 65 - 120mm
Features and Benefits
• This oil filter wrench includes a 1/2"D to 3/8"D adapter and 11 cup style wrenches, allowing for there to be no damage to the filter housing
• The easily adjustable 3-legged oil filter wrench allows for quicker removal of old-style filters
• Suitable for a wide variety of vehicles including: Fiat, Lancia, Audi, Volvo, Renault and Volkswagen
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21040190 |
MFR Part No. | 3394 |
Number of Pieces | 13 |
Overall Length | 910mm |
Type | Wrench Set |
UNSPSC Code | 27112127 |