£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
This is a strong and reliable filter set includes a 1/2"D to 3/8"D adapter and 14 cup style wrenches, and flute profile wrenches which has a wide diameter that ranges from 65mm-100mm.
Features and Benefits
• This oil filter wrench includes a coating which protects against rust
• The oil filter wrench can be used on a wide variety of vehicles including: AC, Daihatsu, Fiat, Ford, Honda, Isuzu, Mazda, Mercedes-Benz, Mitsubishi, Nissan, Porsche, Renault, BMW, Subaru, Toyota, Vauxhall, Opel, Volkswagen
• This powerful and strong oil filter wrench can withstand of up to 85lb-ft torque
• Can be used with other vehicles with Fram or Motorcraft filters
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341032227 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome-Plated |
MFR Part No. | 3222 |
Number of Pieces | 1 |
Type | Cup Wrenches |
UNSPSC Code | 27112127 |