£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
This 2-piece wrench set is designed to be used on oil filters on Japanese cars and has a wide diameter range of 71- 80mm.
Features and Benefits
• Designed to be easy to use on cartridge oil filters
• For an easier tightening, 3/8" square drive can be used with a ratchet, power or extension bar
Typical Applications
• Daihatsu, Lexus, Subaru and Toyota
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341069629 |
ECLASS Code | 21040190 |
MFR Part No. | 6962 |
Number of Pieces | 2 |
Overall Length | 46mm |
UNSPSC Code | 27112127 |