£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
This set of 8 oil filter and oil filter housing cups that is manufactured from chrome vanadium is great for a wide variety of vehicles including: BMW, Citroën, Peugeot, Ford, Mercedes-Benz, Opel, Vauxhall, Volvo, VAG.
Features and Benefits
• This strong set of 8 oil filter wrenches consists of a VAG FSi oil housing drain with 800mm drainpipe
• The large size filters and hex sizes, make it more applicable for a wider variety of vehicles such as BMW, Citroën, Peugeot, Ford, Mercedes-Benz, Opel, Vauxhall, Volvo, VAG
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341069322 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome-Plated |
MFR Part No. | 6932 |
Number of Pieces | 8 |
Overall Length | 75mm |
UNSPSC Code | 27112127 |