£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
A chain wrench with a compact design allowing to tighten the filter by locating the chain around the filter and to turning with a 1/2D ratchet or 21mm spanner.
This oil filter wrench is ideal for filters with a satin finish carbon steel adjustment head.
Features and Benefits
• Chain wrench which allows for an easy and reliable removal of oil filters of up to 120mm diameter
• Compatible with a 1/2""D ratchet, power bar, extension bar or 21mm spanner
• Designed to remove filters that are awkwardly located
• The adjustment head of the chain wrench is consists of strong durable carbon steel in a satin finish
Attribute | Value |
---|---|
Brand | Laser Tools |
Chain Material | Steel |
EAN | 5018341002343 |
ECLASS Code | 21040190 |
MFR Part No. | 234 |
Number of Pieces | 1 |
Type | Chain Wrench |
UNSPSC Code | 27112127 |