noscriptLaser Tools OIL FILTER WRENCH - TO 125MM DIA 2645 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH - TO 125MM DIA

SKU:

LSR5032645W

MPN:

2645

£8.19

Ex VAT

£9.83

Inc VAT

IN STOCK (5)

    Product Details

    A lightweight chain wrench that has an increased grip from the aluminum handle, makes it ideal to remove all oil filters of up to 125mm diameter.


    Features and Benefits
    • This easy and quick adjustable oil filter wrench makes it easy to remove many oil filters of up to 125mm diameter
    • Added self-locking facility, for an increased grip
    • Strong and durable aluminum handle
    • Easy to adjust the size, making it suitable for various shape pipe fittings
    • Ideal to loosen any cylindrical object


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341026455

    ECLASS Code

    21040190

    MFR Part No.

    2645

    Number of Pieces

    1

    Type

    Chain Wrench

    UNSPSC Code

    27112127