noscriptLaser Tools OIL FILTER WRENCH - TO 135MM DIA 237 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH - TO 135MM DIA

SKU:

LSR5030237W

MPN:

237

£9.29

Ex VAT

£11.15

Inc VAT

IN STOCK (2)

    Product Details

    This ergonomically handled oil filter wrench is great for the removal of oil filters, any stubborn components. The heavy-duty strap filter wrench can handle up to a diameter of 135mm.


    Features and benefits
    • Ergonomic handle, for a comfortable grip
    • Self-adjusts and extends up to 135mm
    • Designed to remove oil filters in hard-to-reach areas


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341002374

    ECLASS Code

    21040190

    MFR Part No.

    237

    Number of Pieces

    1

    Type

    Strap Wrench

    UNSPSC Code

    27112127