noscriptLaser Tools OIL FITER WRENCH 3/8"D - 95MM X15 FLUTES 3411 | Cromwell Tools

Laser Tools

OIL FITER WRENCH 3/8"D - 95MM X15 FLUTES

SKU:

LSR5033411W

MPN:

3411

Cromwell Logo

£8.29

Ex VAT

£9.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Strong and reliable old style filter wrench that is suitable for transit vans.


    Features and Benefits
    • This strong oil filter wrench allows the removal of filters without any damage to the filter housing
    • Suitable with Ford transit vans


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341034115

    ECLASS Code

    21040190

    MFR Part No.

    3411

    Number of Pieces

    1

    Overall Length

    47mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127