noscriptLaser Tools REVERSIBLE OIL FILTER WRENCH 66 -94MM 4496 | Cromwell Tools

Laser Tools

REVERSIBLE OIL FILTER WRENCH 66 -94MM

SKU:

LSR5034496W

MPN:

4496

£26.49

Ex VAT

£31.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The oil filter wrench has a wide adjustment range of 66-94mm


    Features and Benefits
    • The curved profile steel jaws, allows for an increased grip, for the oil filters to be less slippery
    • Two-way, reversible design allows for quicker and easier removal and installation of filters


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    66 - 94mm

    ECLASS Code

    21040190

    MFR Part No.

    4496

    Number of Pieces

    1

    Overall Length

    58mm

    UNSPSC Code

    27112127