£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Fitted with an adjustable rubber strap, this wrench is the ideal tool for removing oil filters from Light and Light Commercial Vehicles.
Features and Benefits
• Is suitable for use with most oil filters on Light Vehicles and Light Commercial Vehicles
• Rubber strap for assured grip and durability
• Adjustable belt for versatility of use
Notes
Ideal for use with filters from 60mm to 110mm
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040190 |
MFR Part No. | E117117 |
Strap Material | Rubber |
Turning Method | Hand Swivel |
Type | Strap Wrench |
UNSPSC Code | 27112127 |