noscriptLaser Tools THREE JAW OIL FILTER WRENCH 60 -93MM 7888 | Cromwell Tools

Laser Tools

THREE JAW OIL FILTER WRENCH 60 -93MM

SKU:

LSR5037888W

MPN:

7888

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (6)

    Product Details

    An easily adjustable three arm filter wrench that can easily remove all oil filters from a wide diameter range of 60-93mm.


    Features and Benefits
    • Easily adjustable spring-loaded jaws for easier removal of oil filters
    • Strong magnetic base to hold the wrench for a faster and effective removal of oil filters
    • For strength and durability, this three-arm filter wrench has a heat-treated carbon steel jaw and a curved profile for a stronger grip, even on oily surfaces


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    60 - 93mm

    EAN

    5018341078881

    ECLASS Code

    21040190

    MFR Part No.

    7888

    Number of Pieces

    1

    Type

    3 Jaw Wrench

    UNSPSC Code

    27112127