noscriptLaser Tools TWO WAY RATCHETING OIL FILTER WRENCH 60 - 80MM 7726 | Cromwell Tools

Laser Tools

TWO WAY RATCHETING OIL FILTER WRENCH 60 - 80MM

SKU:

LSR5037726W

MPN:

7726

£24.79

Ex VAT

£29.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This two-way ratcheting oil wrench, with a 1/2"D for use with a ratchet, power or extension bar has a wide adjustment range between 60 - 80mm for easier installation and removal of filters.


    Features and Benefits
    • This easily adjustable two-way ratcheting oil wrench has a non-slip steel jaw for an increased grip on the oil filter
    • The two-way, reversible design ratcheting function is designed to quickly and easily remove or install filters


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    60 - 80mm

    EAN

    5018341077266

    ECLASS Code

    21040190

    MFR Part No.

    7726

    Number of Pieces

    1

    Type

    Cup Wrenches

    UNSPSC Code

    27112127