£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
U.48PB
Can be used with all diameter filters from 66 to 105mm. Universal tightening power whatever the size of the filter. Easy to use - release the wrench and position over the filter. Unlock to snap shut the strap automatically around the filter giving a tight and effective fit. Tighten or loosen with the fast ratchet action. Comes with a lock switch for extra grip for stubborn or jammed filters.
Attribute | Value |
---|---|
Brand | Facom |
Capacity | 66 - 105mm |
EAN | 3148517937338 |
ECLASS Code | 21040190 |
MFR Part No. | U.48PB |
Strap Length | 290mm |
Strap Material | Aluminium |
Turning Method | Hand Swivel |
Type | Strap Wrench |
UNSPSC Code | 27112127 |