noscriptEclipse Magnetics ECLIPSE MAGNETICS MT150 ROUND MAGNETIC TRAY Ø150MM PK1 MT150 | Cromwell Tools

Eclipse Magnetics

ECLIPSE MAGNETICS MT150 ROUND MAGNETIC TRAY Ø150MM PK1

SKU:

ECL5532516J

MPN:

MT150

£10.99

Ex VAT

£13.19

Inc VAT

OUT OF STOCK

    Product Details

    These fully magnetised trays allow for the secure keeping of small parts and tools. With their all around magnetisation, they can be used horizontally and vertically, as well as completely upside down if required. Available in a range of shapes and sizes to suit your requirements and personal preferences.


    Features and Benefits
    • Magnetised on all sides for versatility of usage
    • Comes with a rubber scratch guard to protect surfaces upon which it will be affixed to
    • Stainless steel finish for elevated durability


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Eclipse Magnetics

    EAN

    5012095619048

    ECLASS Code

    21049090

    Product Type

    Magnetic Tray - Dish

    UNSPSC Code

    27112109

    Weight Each

    290g