£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
Extremely flexible magnetic pick-up tool, narrow enough to use in glow plug apertures to retrieve metal swarf and debris and perfect for retrieving nuts, bolts, and screws from inaccessible areas.
Features and Benefits
• Super-slim shaft and head and a magnet which is housed in a brass sleeve so it does not stick to the sides when used in confined spaces
• Soft grip handle with hanging hole for comfort
• Slim profile, for removing broken debris from glow plug apertures and other restricted areas
• Flexible shaft holds its shape
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
Maximum Lifting Weight | 0.1kg |
MFR Part No. | 7026 |
Overall Length | 300mm |
Product Type | Pick up Tool |
Special Features | 4mm diameter magnetic head |
UNSPSC Code | 27112109 |