£367.00
Ex VAT
£440.40
Inc VAT
Product Details
Product Specification
Product Documents
Also known as an engine cylinder sleeve puller, or a wet sleeve extractor, the cylinder liners extractor tool from Laser® Tools is a specialist tool designed for removing cylinder block liners from 'wet liner' type engine blocks.
Features and Benefits
• Fully adjustable puller attachment suitable for a range of diameter sizes
• Force screw provides pulling force for reduced operator effort
• Allows for a single person operation
Typical Applications
• Automotive
• Aviation
• Naval engineering
Warnings
• Not suitable for use with power tools - use with hand tools only
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341076191 |
ECLASS Code | 21049090 |
MFR Part No. | 7619 |
Opening Capacity | 160mm |
Overall Length | 480mm |
Overall Width | 295mm |
Product Type | Abrasive |
UNSPSC Code | 27140000 |
Weight Each | 8.154kg |