£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Compatible with the Laser® Tools valve spring compressor, this pair of collect release adaptors are a handy consumable for any mechanic's toolkit.
Features and Benefits
• Handy replaceable consumables for operator convenience
• Extends valve spring compressor service life
Contents
• 1x 25mm collet release adaptor
• 1x 30mm collet release adaptor
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341027919 |
ECLASS Code | 21049090 |
MFR Part No. | 2791 |
Overall Length | 150mm |
Overall Width | 110mm |
Product Type | Abrasive |
UNSPSC Code | 27140000 |
Weight Each | 0.208kg |