£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
Fit pistons easily with a piston ring compressor from Laser® Tools. This compressor is shaped to fold around the piston to hold the necessary components in place for smooth fitting with no force.
Features and Benefits
• Adjustable for applications of various sizes
• Integrated key handle allows for easy tightening
• Prevents component damage during fitting
• Key handle tightens compressor for operator convenience
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341002855 |
ECLASS Code | 21049090 |
MFR Part No. | 285 |
Opening Capacity | 125mm |
Product Type | Piston Ring Compressor |
UNSPSC Code | 27140000 |
Weight Each | 0.282kg |