£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use with pistons sized between 51mm to 127mm, the piston ring groove cleaner from Laser® Tools effectively removes carbon deposits from ring grooves for easier piston ring fitting.
Features and Benefits
• Easy to adjust to different sized pistons
• Simple bolt removal allows for quick changeover of blade cutters
Contents
• 1x piston ring groove cleaner
• 3x six-blade cutters:
Cutter 1: 1/16in., 5/64in., 3/32in., 1/8in., 5/32in., 3/16in.
Cutter 2: 2.0mm, 2.5mm, 3.0mm, 4.0mm, 4.5mm, 1/4in.
Cutter 3: 1.2mm, 1.5mm, 1.8mm, 2.8mm, 5.0mm, 5.5mm
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341052515 |
ECLASS Code | 21049090 |
MFR Part No. | 5251 |
Overall Length | 320mm |
Overall Width | 150mm |
Product Type | Abrasive |
UNSPSC Code | 27140000 |
Weight Each | 0.356kg |