£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
Designed for the simple installation and removal of spring loaded piston rings, this simple yet effective tool makes an excellent addition to any mechanic's toolkit.
Features and Benefits
• Allows for controlled installation and removal which prevents breakage
• Vinyl grip handles for user comfort
• Spring loaded handles reduce some of the effort when installing or removing rings
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341052508 |
ECLASS Code | 21049090 |
MFR Part No. | 5250 |
Opening Capacity | 41mm |
Overall Length | 264mm |
Overall Width | 120mm |
Product Type | Piston Ring Pliers |
UNSPSC Code | 27140000 |
Weight Each | 0.139kg |