£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
Tappet shim pliers from Laser® Tools minimise the effort of removing piston ring shim.
Features and Benefits
• Jaws designed to provide a secure grip for easy removal
• Manufactured from durable materials for a long service life
Typical Applications
• Car and motorcycle OHC engines
Warnings
• Use with appropriate tappet bucket levers
• Not suitable for hydraulic tappets.
Attribute | Value |
---|---|
Additional Features | Equivalent to VAG 10-208A shim pliers. |
Brand | Laser Tools |
EAN | 5018341064891 |
ECLASS Code | 21049090 |
MFR Part No. | 6489 |
Opening Capacity | 90mm |
Overall Length | 275mm |
Overall Width | 101mm |
Product Type | Shim Pliers |
Throat Depth | 78mm |
UNSPSC Code | 27140000 |
Weight Each | 0.283kg |