£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
The universal oil seal installer set from Laser® Tools allows for easy oil seal installation preventing damage to the oil seal and housing.
Features and Benefits
• Universal design for use with a wide range of oil seal sizes
• Manufactured from lightweight aluminium for easy handling
• Supplied with a moulded case for safe storage
Contents
• 2x drivers
• 1x washer
• 1x nut
• 1x insert
Typical Applications
• Automotive
• Installing 60mm and 75mm oil seals
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341066116 |
ECLASS Code | 21049090 |
MFR Part No. | 6611 |
Overall Length | 256mm |
Overall Width | 136mm |
Product Type | Oil Seal Installer |
UNSPSC Code | 27140000 |
Weight Each | 0.612kg |