£18.03
Ex VAT
£21.64
Inc VAT
Product Details
Product Specification
Product Documents
Manually grind and lap valves with this pair of valve lappers, offering four different sizes suction cups/ The valve grinders are manufactured with high-quality wooden handles each with two rubber end cups, for efficient and comfortable manual grinding.
Features and Benefits
• Pair of valve grinders for manual engine valve lapping
• Shaped wooden handles for comfort
• Rubber end cups sized to stick to valves for accurate grinding
• Four cup diameters to fit a range of engine heads
Typical Applications
• Use with grinding paste for lapping and grinding valves
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341035242 |
ECLASS Code | 21049090 |
MFR Part No. | 3524 |
Opening Capacity | 16 to 35mm |
Overall Length | 210 and 230mm |
Overall Width | 16 to 35mm |
Product Type | Valve Lappers |
UNSPSC Code | 27140000 |
Weight Each | 0.099kg |