£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Complete valve grinding kit including two double-ended valve lappers and a tin containing both fine and coarse lapping paste.
Features and Benefits
• Contains 110g tub with both coarse lapping paste (80 grit) for cutting and fine (220 grit) paste for finishing
• Cups in four diameters (16mm, 20mm, 29mm, 35mm) to fit a wide range of engine heads
• Grinding sticks have shaped wooden handles for comfort and ease of use
• Fast cutting, non-drip silicon carbide and lithium based paste formula
• Manufactured in the UK
Typical Applications
• Designed for manual engine valve lapping
Attribute | Value |
---|---|
Additional Features | four cups 16mm, 20mm, 29mm, 35mm |
Brand | Laser Tools |
EAN | 5018341062293 |
ECLASS Code | 21049090 |
MFR Part No. | 6229 |
Overall Length | 230, 210mm |
Product Type | Valve Grinding |
UNSPSC Code | 27140000 |
Weight Each | 0.262kg |