£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
Designed to remove space shims on cars with overhead camshafts, the valve shim remover from Laser® Tools is a useful tool for any mechanics' toolkit.
Features and Benefits
• T-bar action for controlled use
• Allows for easy shim removal
Typical Applications
• Automotive
• Overhead camshafts
• European car models including Vauxhall®, Opel® and Volvo®
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341044220 |
ECLASS Code | 21049090 |
MFR Part No. | 4422 |
Opening Capacity | 22mm |
Overall Length | 216mm |
Overall Width | 145mm |
Throat Depth | 22mm |
UNSPSC Code | 27140000 |
Weight Each | 0.415kg |