£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Fit pistons easily with a piston ring compressor from Laser® Tools. Designed for smooth fitting into the cylinder block, the compressor holds the rings in place to allow for quick assembly without causing any damage to the tools.
Features and Benefits
• Adjustable for use with a range of pistons between 53mm to 125mm
• Integrated key handle allows for compressor tightening for operator convenience
• Ensures damage-free piston fitting
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | Auto Lock Jaw Opening: 70mm - 135mm |
Brand | Laser Tools |
EAN | 5018341002879 |
ECLASS Code | 21049090 |
MFR Part No. | 0287 |
Opening Capacity | 135mm |
Overall Length | 430mm |
Overall Width | 265mm |
Product Type | Piston Ring Compressor |
Throat Depth | 150mm |
UNSPSC Code | 27140000 |
Weight Each | 1.216kg |