£58.49
Ex VAT
£70.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Fit pistons easily with a piston ring compressor from Laser® Tools. Designed for smooth fitting into the cylinder block, the compressor holds the rings in place to allow for quick assembly without causing any damage to the tools.
Features and Benefits
• Adjustable for use with a range of pistons between 53mm to 125mm
• Integrated key handle allows for compressor tightening for operator convenience
• Ensures damage-free piston fitting
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | Collet Release Adaptors: 25mm - 30mm. Jaw Opening: 35mm - 142mm |
Brand | Laser Tools |
EAN | 5018341035235 |
ECLASS Code | 21049090 |
MFR Part No. | 3523 |
Opening Capacity | 142mm |
Overall Length | 510mm |
Overall Width | 220mm |
Product Type | Piston Ring Compressor |
Throat Depth | 150mm |
UNSPSC Code | 27140000 |
Weight Each | 2.259kg |