£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
Fit pistons easily with a piston ring compressor from Laser® Tools. Designed for smooth fitting into the cylinder block, the compressor holds the rings in place to allow for quick assembly without causing any damage to the tools.
Features and Benefits
• Adjustable for use with a range of pistons between 53mm to 125mm
• Integrated key handle allows for compressor tightening for operator convenience
• Ensures damage-free piston fitting
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | For universal use on SOHC and DOHC engines. Combustion chamber is pressurised via the supplied spark plug air line adaptor which holds the valve in place during the valve spring compression operation. Includes a 22mm compressed air adaptor. Fast set up time due to the twin rail pivot system. Single handed operation. Airline adaptor has 18mm/14mm (male) threaded end to fit spark plug hole. |
Brand | Laser Tools |
EAN | 5018341052584 |
ECLASS Code | 21049090 |
MFR Part No. | 5258 |
Overall Length | 570mm |
Overall Width | 205mm |
Product Type | Piston Ring Compressor |
UNSPSC Code | 27140000 |
Weight Each | 3.473kg |