£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
Product Documents
The dual-sized valve spring compressor from Laser® Tools is designed specifically for multi-valve Zetec engines.
Features and Benefits
• Large throat design is suitable for larger engines
• Manufactured from durable materials for a long service life
Contents
• 2x collet release adaptors: 25mm, 30mm
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341026097 |
ECLASS Code | 21049090 |
MFR Part No. | 2609 |
Opening Capacity | 340mm |
Overall Length | 520mm |
Overall Width | 425mm |
Product Type | Piston Ring Compressor |
Throat Depth | 250mm |
UNSPSC Code | 27140000 |
Weight Each | 2.638kg |