£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
Product Documents
Designed specifically for use with motorcycles and other similar small engines, the valve spring compressor set from Laser® Tools is supplied with everything needed for piston fitting and removal.
Features and Benefits
• Suitable for small applications of various sizes
• Supplied with a sturdy storage case for convenient storage and portability
Contents
• 1x 16mm adaptor
• 1x 19mm adaptor
• 1x 23mm adaptor
• 1x 25mm adaptor
• 1x 30mm adaptor
• 2x threaded bar
Typical Applications
• Small engines
• Motorcycles
• Quad bikes
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341052720 |
ECLASS Code | 21049090 |
MFR Part No. | 5272 |
Opening Capacity | 135mm |
Overall Length | 336mm |
Overall Width | 199mm |
Product Type | Piston Ring Compressor |
Throat Depth | 100mm |
UNSPSC Code | 27140000 |
Weight Each | 1.349kg |