£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Product Documents
The valve stem oil seal pliers from Laser® Tools feature a small head and grooved tips to better access and grip the seal for removal.
Features and Benefits
• Suitable for use with a range of modern vehicles
• Spring loaded handles reduce some of the effort for user convenience
• Integrated lock for safe storage
• Made from durable carbon steel for a long service life
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | Minimum External Dia. 14mm Minimum Internal Dia. 8mm |
Brand | Laser Tools |
EAN | 5018341063993 |
ECLASS Code | 21049090 |
MFR Part No. | 6399 |
Opening Capacity | 51mm |
Overall Length | 250mm |
Overall Width | 120mm |
Product Type | Oil Seal Pliers |
UNSPSC Code | 27140000 |
Weight Each | 0.35kg |