£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
Makes 10 different twin/triple leg pullers, plus bearing separator kit.
Supplied with metal display panel (1000mm x 457mm)
Puller Spread Min - Max: 50-250mm
Puller Reach Max: 200mm
External Spread Min - Max: 20-105mm
External Reach Max: 876mm
Attribute | Value |
---|---|
Additional Features | Supplied with metal display panel. |
Brand | Sykes-Pickavant |
EAN | 5012737921515 |
ECLASS Code | 21043090 |
Jaw Reach | 200mm |
MFR Part No. | 155405v2 |
Product Type | Separator & Puller Set |
UNSPSC Code | 27111712 |